データシステム6日以内出荷
ハロゲンバルブを手軽にLEDバルブにアップグレード。光色は6500Kの混じりけのないクリアなホワイト。純正と同等の配光を再現し、全光束6000lmの大光量で路面を明るく照らし出すことができます。高性能ヒートシンクを採用したファンレス構造でファンの故障や騒音を気にせず使用できます。LEDならではの省電力と3万時間以上の長寿
材質【ヒートシンク】アルミニウム合金使用温度範囲(℃)-40~80定格電圧(V)12/24色温度(K)6500/3000(色温度変更フィルム使用時)寿命30000防塵防水性能IP67準拠光束(Lm)6000(車一台分)RoHS指令(10物質対応)対応