種別汎用バルブ形状ストレート材質(本体)青銅/CAC使用温度範囲(℃)-29~120(静流水)最高使用圧力(MPa)1.18(+120℃以下の静流水)、0.88(飽和蒸気)材質(パッキング)ノンアスベストパッキン接続方式ねじ込み形材質(ボール)グラスファイバー入PTFE使用流体水、蒸気最高許容圧力(MPa)1.18(-29~120℃以下の静流水)、0.88(飽和蒸気(179℃))ハンドル形状丸形材質(ジスク)グラスファイバー入PTFE材質(ステム)C3531材質(ハンドル)アルミニウム合金ダイカスト材質(ボディ)CAC材質(パッキン)非石綿クラス125型接続形状ねじ込み:JIS B0203材質(ジスクホルダ)C3771バルブ種類グローブバルブ