IPF5日以内出荷
OEM品質クラスのフラッグシップモデル、X3シリーズ、ドライバーユニット別体、H4コンパクトモデル。LEDの冷却構造を高効率化し多数の最新のテクノロジーを取り入れ、さらに進化した超省スペース設計のコンパクトモデル。放熱性と車両側の障害物との干渉も極力避けるようヒートシンクの形状を繰り返し検討しダウンサイジング化。ヘッドランプ後方スペースの狭い車に最適なドライバーユニット別体のセパレートタイプ。冷却ファンを無くし薄型化。熱を効率的に逃がすヒートシンク形状により明るさを犠牲にする事なく、静音性と放熱性を両立。(意匠登録出願済み)。伝統と信頼の3つのテクノロジーによって実現した全光束5,000lm。優れた放熱性によりトップクラスの明るさと完全配光を両立。長寿命・低ノイズを実現した新開発SEPIC方式*定電流ドライバーユニット採用。 12V車/24V車共通で装着可能!。ハイビームインジケーター点灯回路内蔵し、正常に作動。(※一部低年式車除く)。自動車メーカーの品質基準に準拠した各種試験を実施。安心の3年保証付き。
用途ヘッドライト用LED規格H4消費電力(W)25/25定格電圧(V)12/24色温度(K)6500保証期間3年間入数(個)バルブ2入数2個明るさ(Lm)Hi:5000、Lo:3000(二灯分)