LANケーブルテスタ共立電気計器50日以内出荷
ネットワーク工事に必要なケーブル確認作業を簡単に!わかりやすく!ボタン1つで結線状況が確認できるワイヤマップ機能スプリットペア検出も可能な誤結線チェック機能ケーブル長測定が可能電源投入時に自動点灯するバックライト搭載最大同時8か所のケーブル探査が可能(オプション使用)
その他【ワイヤマップテスト(試験可能ケーブル長さ100m以下)】オープン、ショート(短絡)、リバース結線、トランスポーズ結線、スプリットペア、シールドの有無付属品リモートユニット(ID.1)、携帯用ケース、ソケット接続用LANケーブル×2、単4形乾電池LR03×6、取扱説明書質量(g)【本体】245【リモートユニット】25電源単4形乾電池R03/LR03(1.5V)×6適合規格IEC 61326-1(EMC)外形寸法(幅W×高さH×奥行D)(mm)本体:73×156×35、リモートユニット:23×72×24使用電池単4形乾電池R03/LR03(1.5V)×6使用温湿度範囲0~40℃ / 相対湿度80%以下(結露のないこと)保存温湿度範囲-10~60℃ 相対湿度70%以下(結露のないこと)適合ケーブルツイストペアケーブル(シールド付き(STP)、シールド無し(UTP))外形寸法(長さL×幅W×奥行D)(mm)【本体】156×73×35【リモートユニット】72×23×24確度±10%±1mRoHS指令(10物質対応)対応測定可能ケーブルCAT5、CAT5e、CAT6、CAT6A測定可能コネクタRJ45コネクタワイヤマップ測定オープン、ショート(短絡)、リバース結線、トランスポーズ結線、スプリットペア、シールドの有無ケーブル長測定0.1~255.0m認証マークCEマーク