仕様●電圧:110V●容量:100W●サイズ(mm):8Φ×60L●リード長(mm):約300●材質:SUS304●使用上の注意事項●▼穴加工した金型やホットプレートにHI-SDロッドカートリッジヒーターを挿入して使用する場合は、ヒーター外径と穴径とのクリアランスをできるだけ小さくして加熱してください。●▼穴加工は、穴精度を密にするためにリーマ加工を施し、加工後、表面の洗浄処理を十分に行い、油分等をきれいに除去してからヒーターを挿入してご使用ください。●▼表面温度400℃以下でご使用いただくことにより、高絶縁性を保持します。●▼セットビス(セットスクリュー・いもねじ)による締め付けの際には、製品内部の構成部品にダメージを与えるような締め付けは、製品を破損する恐れがありますので、ご注意ください。アズワン品番65-8107-15