屋外用ダミーカメラTAKEX(タケナカエンジニアリング)5日以内出荷
ハウジング型デイナイトカメラ「VHC-IR950HV/VHC-IR950EX/VHC-IR40AH」と同形状のダミーカメラです。
DC12V電源供給時、赤外線照明が点灯。
屋外や屋内の天井面、壁面に取付可能。(IP66準拠)
カメラ取付台は、3軸可動に対応。
付属品取扱説明書1冊、電源接続コード1本、六角レンチ(3mm)1本、カメラ固定ネジ4本、自己融着テープ1本、配線BOX1式、配線BOXカバー固定ネジ3本、絶縁ブッシュ4個、配線BOX固定ネジ4本、樹脂アンカー4本材質アルミダイカスト色シルバー質量(g)約1700(配線BOX装着時)使用温度範囲(℃)-10~+50 (結露なきこと)外形寸法(幅W×高さH×奥行D)(mm)130×130×354(配線BOX装着時)消費電流(mA)300(DC12V入力時)電源(DC-V)12(10.5~15)極性あり取付け方法天井設置/壁面設置対応、カメラ取付台:ケーブル保護対応、3軸可動対応防塵防水性能IEC規格 IP66準拠設置場所屋外/屋内赤外線ライト自動点灯 (DC12V入力時)