TAKEX(竹中エンジニアリング)6日以内出荷
各種センサーなどの接点信号を入力して電波送信する屋内設置型の長距離型(LoRa)ワイヤレスシステム用の送信機です。屋内用の接点入力型送信機(LoRa変調方式):屋内用のスリムな接点入力型送信機です。各種センサーや設備の無電圧接点のON/OFF信号に応じた無線信号(警報/復旧)を送信します。無線部は、長距離型(LoRa)ワイヤレスで、電波到達距離は見通し約1kmです。双方向通信機能:長距離通信でもより確実な無線通信を実現するために、双方向通信機能を搭載しています。付属の専用リチウム電池を使用して電池寿命は約8年を実現します。(1日100回送信、常温にて)。DC5V~15Vの外部電源でも駆動できます。(電池と併用不可)。4周波切替対応により、送信機やコンバータを多数設置したときの電波混信を軽減することができます。
仕様●システム区分:長距離型(LoRa)●空中線:内蔵型質量(g)約100(電池含む)出力電源:DC3V(電池使用時)電源専用リチウム電池:CR17450E-R-2CN(DC3V)、または、外部電源:DC5~15V 35mA配線接続端子式入力タンパー:無電圧接点 1回路(b接点),接点:無電圧接点 1回路(a接点/b接点切替式)機能電池切替機能、接点入力切替機能、送信機タイプ切替機能、規制送信切替機能、送信周波数切替機能、双方向/単方向切替機能、ワンショット送信/繰り返し送信切替機能、電池切れ報知機能、定期送信機能、本体タンパー機能使用周囲温度(℃)-20~+60(結露なきこと)、(0以下あるいは+40以上では、電池の機能が低下することがあります。電池寿命約8年(1日100回送信、常温時)※電池寿命は常温時での運用における目的であり、保証値ではありません。外観樹脂(ホワイト)設置場所室内表示灯送信時:点灯、電池切れ時:点滅(赤色LED)出力(mW)10以下使用周波数(MHz)426帯・4波(小電力セキュリティシステムの無線局の無線設備)電波周波数約1km(見通し距離)