警報ベルTAKEX(タケナカエンジニアリング)(1件のレビュー)3日以内出荷
セキュリティシステムには欠かせませんけたたましい音で侵入者を威嚇し、同時に周囲へ異常を知らせるという機能は、セキュリティシステムには必要不可欠です。ハイ・パワー・サウンド侵入者を強力な音量で威嚇します。モーター方式を採用しているので、耐久性に優れ、しかも消費電流はわずかです。抜群の耐久性アルミ合金ダイキャストにメラミン焼付塗装を施しているので、耐久性は抜群です。カラーバリエーション威嚇効果の高いレッドと、建築物にマッチしやすいクリームの2タイプのカラーをご用意。必要に応じて使い分けができます。さまざまな電源電圧に対応DC12V仕様と、DC24V仕様と、AC100V仕様をラインナップ。現場に合わせて選択できます。
質量(g)430使用温度範囲(℃)-20~60配線接続リード線式外観クリーム色設置場所屋内壁面駆動方式小型直流モーター方式音量(dB)90以上
警報ベルTAKEX(タケナカエンジニアリング)3日以内出荷
セキュリティシステムには欠かせませんけたたましい音で侵入者を威嚇し、同時に周囲へ異常を知らせるという機能は、セキュリティシステムには必要不可欠です。ハイ・パワー・サウンド侵入者を強力な音量で威嚇します。モーター方式を採用しているので、耐久性に優れ、しかも消費電流はわずかです。抜群の耐久性アルミ合金ダイキャストにメラミン焼付塗装を施しているので、耐久性は抜群です。カラーバリエーション威嚇効果の高いレッドと、建築物にマッチしやすいクリームの2タイプのカラーをご用意。必要に応じて使い分けができます。さまざまな電源電圧に対応DC12V仕様と、DC24V仕様と、AC100V仕様をラインナップ。現場に合わせて選択できます。
質量(g)約430消費電力(W)1.5配線接続リード線式電源電圧(V)AC100±10%(50/60Hz)使用周囲温度(℃)-20~+60外観赤色設置場所屋内壁面駆動方式小型直流モーター方式音量(dB)90以上(前方1m)
屋外用ボックスTAKEX(タケナカエンジニアリング)3日以内出荷
警報ベル【KB-6】シリーズ用の屋外用ボックス(簡易防滴構造)です
適合機種KB-6、KB-6C、KB-6-24、KB-6C-24、KB-6-100、KB-6C-100質量(g)約1000構造簡易防滴構造配線接続端子台式外観ステンレス鋼板(シルバー)、ヘアラインクリア塗装仕上げ