TAKEX(竹中エンジニアリング)5日以内出荷
コントローラ(双方向無線対応型)RXT-700CTIやサイレン・フラッシュ付き受信機RXF-25シリーズ、音声フラッシュ付き受信機RX-30シリーズと組み合わせて警備/解除を操作するリモコンです。
リモコンに対応した4周波切替型の受信機シリーズと組み合わせることで、無線の周波数を4種類から選択することができ、無線システムが多数設置された密集地域でも混信の危険性を低減することができます。
小電力ワイヤレスですので、送信機から受信機までの到達距離が見通し約100mまで使用できます。
購入しやすいアルカリ電池LR44を使用していますので、電池交換も容易です。
電池切れ報知は、ボタン操作音非鳴動に加えて、表示灯が5秒に1回点灯します。
仕様空中線:ヘリカルアンテナ材質樹脂質量(g)約30(電池含む)電源ボタン形アルカリ電池 LR44×2個(DC3V)使用周囲温度(℃)-10~+50ブザー音送信・警備のアンサーバック時:「ピッ」、警備開始ループ異常時:「ピー」、解除のアンサーバック時:「ピピッ」電池寿命約2年(1日4回送信、常温時)付加機能アンサーバック応答機能、電池切れ報知機能、送信周波数切替機能表示灯送信・警備のアンサーバック時:点灯、警備開始ループ異常時:点滅、解除のアンサーバック時:点灯、電池切れ時:5秒に1回点灯出力(mW)10以下電波到達距離(m)約100(見通し距離)組み合せ適合品番コントローラ(双方向無線対応型):RXT-700CTI、サイレン・フラッシュ付き受信機:RXF-25、RXF-25R、音声・フラッシュ付き受信機:RX-35A使用周波数(MHz)426(小電カセキュリティシステムの無線設備)