ピオニーコーポレーション3日以内出荷
プラスチックを使わないオール紙製捕虫テープです。テープ交換が簡単です。捕虫テープが小さな虫も逃さず捕獲します。捕虫ランプが飛散防止仕様なので万が一ランプが割れてしまっても飛散しません。本体オールステンレスSUS304なのでさびにくい作りです。
用途虫の異物混入の恐れがある屋内の現場に。(食品工場・厨房などバックヤード・その他工場など)。HACCP・AIBの導入をお考えの現場に。付属品捕虫テープ:GC-20S 2枚、捕虫ランプ:BL-GUARDランプ20W 1本、取り付け用:タッピングネジ 2本・ナイロンプラグ 2個・チェーン 2本・エスカン 2個・L金具 2個、BL-GUARDランプ20W(BL-GUARD-LAMP20W)適合(目隠し)壁焼け防止:ステンレスブラインド、捕虫紙:GC-20Sトラスコ品番415-8963材質本体:ステンレスSUS304幅(mm)667高さ(mm)236タイプ捕虫方法:粘着式、誘引:両面奥行(mm)97周波数(Hz)50/60電源(V)単相100消費電力(W)22コード長さ(m)電源:2.5有効面積(m2)40~60誘虫ランプBL-GUARDランプ20W点灯方式グロースターター方式