マイクロブロアニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)7日以内出荷
質量(g)72極数8極(4極対数)使用温度範囲(℃)0~50定格電圧DC12~24定格消費電力(W)16.1以下定格回転数(min-1[r.p.m])31000定格流量(L/min)100使用湿度範囲10~95%RH(結露なきこと)絶縁抵抗(MΩ)1以上騒音レベル(dB(A))65.0以下保存温度範囲(℃)-20~60保存湿度範囲10~95%RH(結露なきこと)絶縁階級E種定格電源電流0.67以下絶縁耐圧リーク電流1mA以下コイル抵抗(Ω)0.36~0.66駆動方式三相バイポーラ定格圧力範囲(kPa)2RoHS指令(10物質対応)対応最大圧力(kPa)4.5(絶対最大圧力)モータ種類DCブラシレスモータ
マイクロブロアニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)7日以内出荷
質量(g)55極数4極使用温度範囲(℃)0~50定格電圧DC12~27定格消費電力(W)14.9以下定格回転数(min-1[r.p.m])36000定格流量(L/min)100使用湿度範囲10~90%RH(結露なきこと)絶縁抵抗(MΩ)1以上騒音レベル(dB(A))65.0以下保存温度範囲(℃)-20~60保存湿度範囲10~95%RH(結露なきこと)絶縁階級E種定格電源電流0.62以下絶縁耐圧リーク電流1mA以下コイル抵抗(Ω)0.37~0.49駆動方式三相バイポーラ定格圧力範囲(kPa)2RoHS指令(10物質対応)対応最大圧力(kPa)3.5(絶対最大圧力)モータ種類DCブラシレスモータ