カテゴリ
- 制御機器(8)
絞り込み
ブランド
- ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)
- カツイチ(16)
- RS PRO(4)
- Hirschmann Test & Measurement(4)
- LEMO(3)
- ON SEMICONDUCTOR(2)
- RADIALL(2)
- SCHURTER(2)
- Weller(1)
- SOURIAU(1)
- AAVID THERMALLOY(1)
- LUMBERG(1)
- Winslow(1)
- Signal Construct(1)
エコロジープロダクト
RoHS10物質対応(8)
「soldering」の検索結果

半固定抵抗器 日本電産コパル電子, 1kΩ, 0.125W
ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)¥4,398税込¥4,8381袋(5個)翌々日出荷仕様最大抵抗 = 1kΩ回転数 = 11取り付けタイプ = 表面実装定格電力 = 0.125W終端スタイル = J-フック長さ = 3.9mm奥行き = 3.2mm高さ = 4.2mm寸法 = 3.9 x 3.2 x 4.2mm軸径 = 1.3 mm許容差 = ±20%温度係数 = ±100ppm/℃Cermet Trimmer SM-3 Series (11 turn model). 3mm size multiple turn trimmer (11 turn) Minute adjustments are possible SMT package suitable for reflow soldering Waterproof design Lead and cadmium free constructionRoHS指令(10物質対応)対応
半固定抵抗器 日本電産コパル電子, 100kΩ, 0.1W
ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)¥3,500税込¥3,8501袋(5個)翌々日出荷仕様最大抵抗 = 100kΩ回転数 = 1取り付けタイプ = 表面実装定格電力 = 0.1W終端スタイル = J-フック長さ = 2.4mm奥行き = 2.8mm高さ = 1.7mm寸法 = 2.4 x 2.8 x 1.7mm軸径 = 1.5 mm許容差 = ±20%温度係数 = ±150ppm/℃Cermet Trimmer ST-2 Series. Compact and low profile 2mm type single-turn trimmer Suitable for relow soldering Washable (sealed) construction Lead and cadmium freeRoHS指令(10物質対応)対応
半固定抵抗器 日本電産コパル電子, 5kΩ, 0.125W
ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)¥4,398税込¥4,8381袋(5個)翌々日出荷仕様最大抵抗 = 5kΩ回転数 = 11取り付けタイプ = 表面実装定格電力 = 0.125W終端スタイル = J-フック長さ = 3.9mm奥行き = 3.2mm高さ = 4.2mm寸法 = 3.9 x 3.2 x 4.2mm軸径 = 1.3 mm許容差 = ±20%最小動作温度 = -65℃Cermet Trimmer SM-3 Series (11 turn model). 3mm size multiple turn trimmer (11 turn) Minute adjustments are possible SMT package suitable for reflow soldering Waterproof design Lead and cadmium free constructionRoHS指令(10物質対応)対応
半固定抵抗器 日本電産コパル電子, 1kΩ, 0.25W
ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)¥4,998税込¥5,4981袋(5個)翌々日出荷仕様最大抵抗 = 1kΩ回転数 = 11取り付けタイプ = 表面実装定格電力 = 0.25W終端スタイル = J-フック長さ = 4.8mm奥行き = 3.5mm高さ = 5.1mm寸法 = 4.8 x 3.5 x 5.1mm軸径 = 1.5 mm許容差 = ±10%最小動作温度 = -65℃Cermet Trimmer SM-42 Series (11-Turn model). 4.8mm Multi-turn trimmer (11-turn) Precision adjustment is possible Suitable for reflow soldering Sealed (washable) design Lead and cadmium free constructionRoHS指令(10物質対応)対応
半固定抵抗器 日本電産コパル電子, 100Ω, 0.25W
ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)¥4,298税込¥4,7281袋(5個)翌々日出荷仕様最大抵抗 = 100Ω回転数 = 11取り付けタイプ = 表面実装定格電力 = 0.25W終端スタイル = J-フック長さ = 4.8mm奥行き = 3.5mm高さ = 5.1mm寸法 = 4.8 x 3.5 x 5.1mm軸径 = 1.5 mm許容差 = ±10%温度係数 = ±100ppm/℃Cermet Trimmer SM-42 Series (11-Turn model). 4.8mm Multi-turn trimmer (11-turn) Precision adjustment is possible Suitable for reflow soldering Sealed (washable) design Lead and cadmium free constructionRoHS指令(10物質対応)対応
半固定抵抗器 日本電産コパル電子, 50kΩ, 0.25W
ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)¥4,498税込¥4,9481袋(5個)翌々日出荷仕様最大抵抗 = 50kΩ回転数 = 11取り付けタイプ = 表面実装定格電力 = 0.25W終端スタイル = J-フック長さ = 4.8mm奥行き = 3.5mm高さ = 5.1mm寸法 = 4.8 x 3.5 x 5.1mm軸径 = 1.5 mm許容差 = ±10%温度係数 = ±100ppm/℃Cermet Trimmer SM-42 Series (11-Turn model). 4.8mm Multi-turn trimmer (11-turn) Precision adjustment is possible Suitable for reflow soldering Sealed (washable) design Lead and cadmium free constructionRoHS指令(10物質対応)対応
半固定抵抗器 日本電産コパル電子, 500kΩ, 0.25W
ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)1袋(5個)取扱停止中仕様最大抵抗 = 500kΩ回転数 = 11取り付けタイプ = 表面実装定格電力 = 0.25W終端スタイル = J-フック長さ = 4.8mm奥行き = 3.5mm高さ = 5.1mm寸法 = 4.8 x 3.5 x 5.1mm軸径 = 1.5 mm許容差 = ±10%温度係数 = ±100ppm/℃Cermet Trimmer SM-42 Series (11-Turn model). 4.8mm Multi-turn trimmer (11-turn) Precision adjustment is possible Suitable for reflow soldering Sealed (washable) design Lead and cadmium free constructionRoHS指令(10物質対応)対応
半固定抵抗器 日本電産コパル電子, 10kΩ, 0.25W
ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)¥4,798税込¥5,2781袋(5個)翌々日出荷仕様最大抵抗 = 10kΩ回転数 = 5取り付けタイプ = 表面実装定格電力 = 0.25W終端スタイル = ガルウィング長さ = 4.8mm奥行き = 3.5mm高さ = 5.1mm寸法 = 4.8 x 3.5 x 5.1mm軸径 = 1.5 mm許容差 = ±10%温度係数 = ±100ppm/℃Top-adjusting models available with either J-hook (SM-43W series) or gull-wing (SM-43X series) terminations,Side-adjusting models available with either J-hook (SM-43A series) or gull-wing (SM-43B series) terminations. Cermet Trimmer SM-43 Series ,(5-Turn model). 3//16 in (4.8mm) Multi- turn trimmer (5-turn) Precision adjustment is possible Suitable for reflow soldering Sealed (washable) design Lead and cadmium free constructionRoHS指令(10物質対応)対応