形状丸取付穴径(Φmm)22.3(+0.4~0)温度上昇40K以下強度(端子部)0.8N・m 15秒間使用周囲温度(℃)-20~55種別トランス付絶縁抵抗(MΩ)100以上(500V)相対湿度45~85%耐温性40℃ 93% 96時間耐寒耐熱温度(℃)-40~70耐衝撃(m/s2)490耐振動10~55Hz、複振幅0.35mm耐電圧(V)充電部とアースの間/(接点部)AC2200 1分間、(照光部)AC2500 1分間定格絶縁電圧(V)AC/DC600定格二次電圧(V)5.5標高(m)2000以下変圧器二次短絡断線又は発火せず変圧器二次電圧点灯時/定格二次電圧の80%以上(白熱球)保護構造IP65防油形