種別全電圧式形状金属ガード(穴アリ)形(金属リング)種類照光式電圧(V)AC/DC24保護構造IP65防油形ボタン形状丸(金属ガード(穴有リ)形)端子形状ねじ端子定格絶縁電圧(V)AC/DC600(照光部:AC/DC250)温度上昇40K以下絶縁抵抗(MΩ)100以上(500V)相対湿度45~85%使用周囲温度(℃)-20~55取付穴径(Φmm)22.3(+0.4~0)接触抵抗(mΩ)30以下耐寒耐熱温度(℃)-40~70定格使用電流(A)接点部:AC-15級(誘導負荷)/10、DC-13級(誘導負荷)/6、DC-12級(抵抗負荷)/6標高(m)2000以下耐衝撃(m/s2)(誤動作)100/(耐久性)500耐振動(m/s2)(耐久)15定格通電電流(A)10(接点部)開閉頻度(回/時)1800強度(操作部)250N 1分間、(端子部)0.8N・m 15秒間コンタクトユニットHC形(密着取付ができます。)材質(リング)金属変圧器二次短絡断線又は発火せず耐温性40℃ 93% 96時間耐電圧(V/min)充電部とアースの間/(接点部)AC2200、(照光部)AC2000