サージ防止装置 240 V ac/dc 0.026kA DINレールフエニックス・コンタクト7日以内出荷
Type 2/3 surge protection, consisting of protective plug and base element with Push-in connectionFor single-phase power supply network with integrated status indicator and remote signalingNominal voltage 230 V AC/DC.
仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:240 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-230-FM-PT●長さ:17.7mm●奥行き:74.5mm●高さ:101mm●寸法:17.7 x 74.5 x 101mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7178-01