カテゴリ
- 制御機器(2)
絞り込み
ブランド
- フエニックス・コンタクト
- 日立Astemoアフターマーケットジャパン(5)
- 日立オートパーツ&サービス(2)
- 椿本チエイン(1)
- トプコン(1)
- 日本製線(1)
- DATA POWER TECHNOLOGY(1)
「dtpl」の検索結果

Timer relay PLC-TR-1T-MUL-300M-PT
フエニックス・コンタクト¥14,980税込¥16,4781個7日以内出荷Ultra-narrow multi-function time relay with 4 functions, adjustable time range (0.1 s - 300 min), 1 PDT, push-in connection6.2 mm ultra-narrow housing Multifunctional (4 functions) Time range from 0.1 s to 300 min (4 setting ranges) Adjustable time Time can be set easily and precisely Power supply 24 V DC Output: one floating PDT仕様●電源電圧:19.2 → 30V dc●取り付けタイプ:DINレール●コンタクト数:1●時間範囲:0.1 s → 300min●接点構成:SPDT●時間増分:分 , 秒●最大電圧:30V dc●シリーズ:PLC-TR-1T-MUL-300M-PT●最小電圧:19.2V dc●スイッチ設定:SPDT●動作温度 Min:-20℃●コード番号:189-2323アズワン品番65-8093-37
Timer relay PLC-TR-1T-MUL-300M
フエニックス・コンタクト¥14,980税込¥16,4781個7日以内出荷Ultra-narrow multi-function time relay with 4 functions, adjustable time range (0.1 s - 300 min), 1 PDT, screw connection6.2 mm ultra-narrow housing Multifunctional (4 functions) Time range from 0.1 s to 300 min (4 setting ranges) Adjustable time Time can be set easily and precisely Power supply 24 V DC Output: one floating PDT仕様●電源電圧:19.2 → 30V dc●取り付けタイプ:DINレール●コンタクト数:1●時間範囲:0.1 s → 300 min●接点構成:SPDT●時間増分:分 , 秒●最大電圧:30V dc●シリーズ:PLC-TR-1T-MUL-300M●ターミナルタイプ:ねじ●最小電圧:19.2V dc●幅:86mm●動作温度 Min:-20℃●コード番号:189-2322アズワン品番65-8092-38