カテゴリ
- 制御機器(7)
絞り込み
ブランド
- フエニックス・コンタクト
- RS PRO(138)
- MARWI(87)
- KEMET(81)
- SPARKFUN(66)
- SKF(日本エスケイエフ)(31)
- iFace(18)
- StarTech.com(16)
- VISHAY(13)
- フジクラ・ダイヤケーブル(11)
- コミネ(8)
- Seeed Studio(8)
- ハネウェル(7)
- エレコム(6)
- EMEET(6)
- 住電HSTケーブル(旧:住電日立ケーブル)(5)
- BenQ(ベンキュー)(5)
- BODIS (ボディス)(5)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(4)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(5)
「em cee」の検索結果

EMCフィルタ ESSENTIALシリーズ
フエニックス・コンタクト¥3,398税込¥3,7381個3日以内出荷EMCフィルタ ESSENTIALシリーズ、単相AC/DCシステム用、ねじ接続方式、DINレール取付け、定格電圧最大250 V AC/DC、定格電流3 A番号1645550RoHS指令(10物質対応)対応
EMCフィルタ ESSENTIALシリーズ
フエニックス・コンタクト¥3,398税込¥3,7381個3日以内出荷EMCフィルタ ESSENTIALシリーズ、単相AC/DCシステム用、ねじ接続方式、DINレール取付け、定格電圧最大250 V AC/DC、定格電流6 A番号1645544RoHS指令(10物質対応)対応
EMCフィルタ ESSENTIALシリーズ
フエニックス・コンタクト¥5,598税込¥6,1581個3日以内出荷EMCフィルタ ESSENTIALシリーズ、単相AC/DCシステム用、ねじ接続方式、DINレール取付け、定格電圧最大250 V AC/DC、定格電流30 A番号1645541RoHS指令(10物質対応)対応
EMCフィルタ ESSENTIALシリーズ
フエニックス・コンタクト¥3,598税込¥3,9581個3日以内出荷EMCフィルタ ESSENTIALシリーズ、単相AC/DCシステム用、ねじ接続方式、DINレール取付け、定格電圧最大250 V AC/DC、定格電流10 A番号1645543RoHS指令(10物質対応)対応
EMCフィルタ ESSENTIALシリーズ
フエニックス・コンタクト¥5,298税込¥5,8281個3日以内出荷EMCフィルタ ESSENTIALシリーズ、単相AC/DCシステム用、ねじ接続方式、DINレール取付け、定格電圧最大250 V AC/DC、定格電流20 A番号1645542RoHS指令(10物質対応)対応
Relay Module RIF-1-RPT-LDP-24DC/1ICT
フエニックス・コンタクト¥3,398税込¥3,7381個7日以内出荷Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686Easily adjust voltages or amplify power with this solid-state relay module from Phoenix Contact。It safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)。The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking area。A plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loads。Its mechanically coded to prevent you from mismatching it with other components。Use this relay in any application that has high switch-on peaks。Its leading tungsten pre-contact can safely switch on currents of up to 800 A。The unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309アズワン品番65-8091-60
温度測定トランデューサ
フエニックス・コンタクト¥62,980税込¥69,2781個7日以内出荷Temperature transducer: converts signals from thermocouples and mV sources into 0/4…20 mA signals。Freely programmable, 3-way electrical isolation, screw connection, SIL.Input for thermocouples and mV sources 4..20 mA or 20..4 mA output signal range High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) Safe electrical isolation between input, output, and supply High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw connection available仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:熱電対、電圧●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:-1000 → 1000 mV, -250 → +2500℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2306アズワン品番65-8092-45