仕様●コード番号:190-2110色赤質量(g)1058(梱包を含む)/1021(梱包を含まない)[1個あたり]種類プラグインブリッジピッチ(mm)3.5極数3シリーズFBS 3-3 5材質(絶縁体)PA使用周囲温度(℃)-60~110(動作温度範囲(自己発熱を含む)、最大短期動作温度については、RTI Elecをご参照ください。)部材銅取付け方法プラグイン取付け難燃性(UL94)V0周囲温度(℃)(保管時/運搬時)-25~60(24時間を超えない短時間、-60~70)、(配線時)-5~70、(動作時)-5~70最大負荷電流(A)17.5(他のバージョンのモジュール端子台で使用する場合、ジャンパの電流値が変わることがあります。正確な値はそれぞれのモジュール端子台のアクセサリデータで見つかります。)アズワン品番65-7658-87許容湿度(%)(動作時)20~90、(保管時/移動時)30~70