カテゴリ
- 整備工具・収納(7)
- 制御機器(1)
絞り込み
ブランド
- フエニックス・コンタクト
- AUTOGLYM(72)
- SKC(環境測定)(72)
- EVANS(65)
- ホンダ(27)
- SPARKFUN(14)
- MAZDA(マツダ)(11)
- NSK(日本精工)(8)
- サンコー(三甲)(8)
- MSソリューションズ(6)
- LEPLUS NEXT(6)
- SKF(日本エスケイエフ)(5)
- RS PRO(5)
- BoosterPlug (ブースタープラグ)(5)
- TOTO(4)
- APEM(4)
- 富士電機(3)
- 友屋(3)
- SICK(3)
- ブランドをもっと見る
「gly」の検索結果
特価

Relay Module RIF-1-RPT-LDP-24DC/1ICT
フエニックス・コンタクト¥3,398税込¥3,7381個7日以内出荷Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686Easily adjust voltages or amplify power with this solid-state relay module from Phoenix Contact。It safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)。The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking area。A plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loads。Its mechanically coded to prevent you from mismatching it with other components。Use this relay in any application that has high switch-on peaks。Its leading tungsten pre-contact can safely switch on currents of up to 800 A。The unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309アズワン品番65-8091-60
サージ防止装置 60 V ac/dc 0.026kA DINレール
フエニックス・コンタクト¥35,980税込¥39,5781個7日以内出荷Type3surgeprotection,consistingofprotectiveplugandbaseelement,withintegratedstatusindicatorandremotesignalingforsingle-phasepowersupplynetworks。Nominalvoltage60VAC/DC.仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:60 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-60-FM-PT●長さ:17.7mm●奥行き:74.5mm●高さ:101mm●寸法:17.7 x 74.5 x 101mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7177-97
サージ防止装置 120 V ac/dc 0.026kA DINレール
フエニックス・コンタクト¥34,980税込¥38,4781個7日以内出荷Type2/3surgeprotection,consistingofprotectiveplugandbaseelement,withintegratedstatusindicatorandremotesignalingforsingle-phasepowersupplynetworks。Nominalvoltage120VAC/DC.仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:120 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-120-FM-PT●長さ:17.7mm●奥行き:74.5mm●高さ:101mm●寸法:17.7 x 74.5 x 101mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7168-31
サージ防止装置 60 V ac/dc 0.026kA DINレール
フエニックス・コンタクト¥30,980税込¥34,0781個7日以内出荷Type 3 surge protection, consisting of protective plug and base element, with integrated status indicator and remote signaling for single-phase power supply networks。Nominal voltage 60 V AC/DC.仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:60 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-60-FM-UT●長さ:17.7mm●奥行き:74.5mm●高さ:93.4mm●寸法:17.7 x 74.5 x 93.4mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7166-80
サージ防止装置 120 V ac/dc 0.026kA DINレール
フエニックス・コンタクト¥36,980税込¥40,6781個7日以内出荷Type 2/3 surge protection, consisting of protective plug and base element, with integrated status indicator and remote signaling for single-phase power supply networks。Nominal voltage 120 V AC/DC.仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:120 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-120-FM-UT●長さ:17.7mm●奥行き:74.5mm●高さ:93.4mm●寸法:17.7 x 74.5 x 93.4mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7168-30
サージ防止装置 24 V ac/dc 0.026kA DINレール
フエニックス・コンタクト¥36,980税込¥40,6781個7日以内出荷Type 3 surge protection, consisting of protective plug and base element, with integrated status indicator and remote signaling for single-phase power supply networks。Nominal voltage 24 V AC/DC.
サージ防止装置 240 V ac/dc 0.026kA DINレール
フエニックス・コンタクト¥36,980税込¥40,6781個7日以内出荷Type 2/3 surge protection, consisting of protective plug and base element with screw connection。For single-phase power supply network with integrated status indicator and remote signaling。Nominal voltage 230 V AC/DC.仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:240 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-230-FM-UT●長さ:17.7mm●奥行き:74.5mm●高さ:93.4mm●寸法:17.7 x 74.5 x 93.4mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7168-32
サージ防止装置 240 V ac/dc 0.026kA DINレール
フエニックス・コンタクト¥33,980税込¥37,3781個7日以内出荷Type 2/3 surge protection, consisting of protective plug and base element with Push-in connection。For single-phase power supply network with integrated status indicator and remote signaling。Nominal voltage 230 V AC/DC.仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:240 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-230-FM-PT●長さ:17.7mm●奥行き:74.5mm●高さ:101mm●寸法:17.7 x 74.5 x 101mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7178-01