カテゴリ
- 制御機器(1)
絞り込み
ブランド
- フエニックス・コンタクト
- エレコム(15)
- テスコム(1)
- ロジクール(1)
- サンワダイレクト(1)
- SPARKFUN(1)
- タイムリー(1)
「huge plus」の検索結果

温度測定トランデューサ
フエニックス・コンタクト¥62,980税込¥69,2781個7日以内出荷Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signals。Freely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .。20 mA or 4 mA .。20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available仕様●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2304アズワン品番65-8091-95