仕様Interface module, relay terminal with alternating contact, 6A. DEK interface terminals offer complete interface functions in 6.2 mm terminal housings. The miniature relay used achieves the switching capacity of 250Vac/6A. Integrated input suppressors, an IP67 relay housing, a 4 kV test voltage and the isolation to DIN VDE 0106-101 offers maximum safety. DEK-REL-G24/21. Relay terminal with 6.2mm overall width, 1 changeover contact, for coil voltage of 24VdcRoHS指令(10物質対応)対応