カテゴリ
- 制御機器(2)
絞り込み
ブランド
- フエニックス・コンタクト
- SMC(86)
- BIGM(丸山製作所)(57)
- 田村総業(20)
- ラムマウント(10)
- 寺西化学(9)
- CKD(7)
- KSフィルター(4)
- UNION(ユニオン産業)(3)
- THK(2)
- KEMET(2)
- TP-LINK(2)
- エスコ(1)
- オーム電機(1)
- 小野測器(1)
- KTC(1)
- コクゴ(1)
- サンドビック(1)
- TONE(トネ/旧:前田金属工業)(1)
- ブランドをもっと見る
「m300-t1」の検索結果

Timer relay PLC-TR-1T-MUL-300M
フエニックス・コンタクト¥14,980税込¥16,4781個7日以内出荷Ultra-narrow multi-function time relay with 4 functions, adjustable time range (0.1 s - 300 min), 1 PDT, screw connection6.2 mm ultra-narrow housing Multifunctional (4 functions) Time range from 0.1 s to 300 min (4 setting ranges) Adjustable time Time can be set easily and precisely Power supply 24 V DC Output: one floating PDT仕様●電源電圧:19.2 → 30V dc●取り付けタイプ:DINレール●コンタクト数:1●時間範囲:0.1 s → 300 min●接点構成:SPDT●時間増分:分 , 秒●最大電圧:30V dc●シリーズ:PLC-TR-1T-MUL-300M●ターミナルタイプ:ねじ●最小電圧:19.2V dc●幅:86mm●動作温度 Min:-20℃●コード番号:189-2322アズワン品番65-8092-38
Timer relay PLC-TR-1T-MUL-300M-PT
フエニックス・コンタクト¥14,980税込¥16,4781個7日以内出荷Ultra-narrow multi-function time relay with 4 functions, adjustable time range (0.1 s - 300 min), 1 PDT, push-in connection6.2 mm ultra-narrow housing Multifunctional (4 functions) Time range from 0.1 s to 300 min (4 setting ranges) Adjustable time Time can be set easily and precisely Power supply 24 V DC Output: one floating PDT仕様●電源電圧:19.2 → 30V dc●取り付けタイプ:DINレール●コンタクト数:1●時間範囲:0.1 s → 300min●接点構成:SPDT●時間増分:分 , 秒●最大電圧:30V dc●シリーズ:PLC-TR-1T-MUL-300M-PT●最小電圧:19.2V dc●スイッチ設定:SPDT●動作温度 Min:-20℃●コード番号:189-2323アズワン品番65-8093-37