カテゴリ
- 制御機器(9)
- 電気材料(1)
絞り込み
ブランド
- フエニックス・コンタクト
- メディアカバーマーケット(92)
- SPARKFUN(71)
- KEMET(33)
- RS PRO(19)
- Philips(18)
- StarTech.com(16)
- エレコム(9)
- オムロンヘルスケア(7)
- QNAP(7)
- ASUS(エイスース)(7)
- AMPHENOL(7)
- サンワサプライ(5)
- ホンダ(5)
- SKC(環境測定)(5)
- HP(日本ヒューレット・パッカード)(4)
- SKF(日本エスケイエフ)(3)
- コミネ(3)
- SIEMENS(3)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(3)
「power cable」の検索結果
特価

Timer relay PLC-TR-1T-MUL-300M-PT
フエニックス・コンタクト¥14,980税込¥16,4781個7日以内出荷Ultra-narrow multi-function time relay with 4 functions, adjustable time range (0.1 s - 300 min), 1 PDT, push-in connection6.2 mm ultra-narrow housing Multifunctional (4 functions) Time range from 0.1 s to 300 min (4 setting ranges) Adjustable time Time can be set easily and precisely Power supply 24 V DC Output: one floating PDT仕様●電源電圧:19.2 → 30V dc●取り付けタイプ:DINレール●コンタクト数:1●時間範囲:0.1 s → 300min●接点構成:SPDT●時間増分:分 , 秒●最大電圧:30V dc●シリーズ:PLC-TR-1T-MUL-300M-PT●最小電圧:19.2V dc●スイッチ設定:SPDT●動作温度 Min:-20℃●コード番号:189-2323アズワン品番65-8093-37
Timer relay PLC-TR-1T-MUL-300M
フエニックス・コンタクト¥14,980税込¥16,4781個7日以内出荷Ultra-narrow multi-function time relay with 4 functions, adjustable time range (0.1 s - 300 min), 1 PDT, screw connection6.2 mm ultra-narrow housing Multifunctional (4 functions) Time range from 0.1 s to 300 min (4 setting ranges) Adjustable time Time can be set easily and precisely Power supply 24 V DC Output: one floating PDT仕様●電源電圧:19.2 → 30V dc●取り付けタイプ:DINレール●コンタクト数:1●時間範囲:0.1 s → 300 min●接点構成:SPDT●時間増分:分 , 秒●最大電圧:30V dc●シリーズ:PLC-TR-1T-MUL-300M●ターミナルタイプ:ねじ●最小電圧:19.2V dc●幅:86mm●動作温度 Min:-20℃●コード番号:189-2322アズワン品番65-8092-38
温度測定トランデューサ
フエニックス・コンタクト¥62,980税込¥69,2781個7日以内出荷Temperature transducer: converts signals from thermocouples and mV sources into 0/4…20 mA signals。Freely programmable, 3-way electrical isolation, screw connection, SIL.Input for thermocouples and mV sources 4..20 mA or 20..4 mA output signal range High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) Safe electrical isolation between input, output, and supply High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw connection available仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:熱電対、電圧●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:-1000 → 1000 mV, -250 → +2500℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2306アズワン品番65-8092-45
温度測定トランデューサ
フエニックス・コンタクト¥62,980税込¥69,2781個7日以内出荷Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signals。Freely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .。20 mA or 4 mA .。20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available仕様●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2304アズワン品番65-8091-95
電流制限スイッチ
フエニックス・コンタクト¥67,980税込¥74,7781個7日以内出荷。Limit value switch with input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit-value switch Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2316アズワン品番65-8091-42
電流制限スイッチ
フエニックス・コンタクト¥67,980税込¥74,7781個7日以内出荷Limit value switch with Ex i input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit value switch with intrinsically safe input [Ex ia] Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2315アズワン品番65-8092-44
Relay Module RIF-1-RPT-LDP-24DC/1ICT
フエニックス・コンタクト¥3,398税込¥3,7381個7日以内出荷Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686Easily adjust voltages or amplify power with this solid-state relay module from Phoenix Contact。It safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)。The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking area。A plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loads。Its mechanically coded to prevent you from mismatching it with other components。Use this relay in any application that has high switch-on peaks。Its leading tungsten pre-contact can safely switch on currents of up to 800 A。The unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309アズワン品番65-8091-60