カテゴリ
- 整備工具・収納(4)
- 制御機器(1)
絞り込み
ブランド
- フエニックス・コンタクト
- MARWI(81)
- RS PRO(62)
- SPARKFUN(26)
- SUS(エスユーエス)(25)
- MB Wear(13)
- オリオン機械(9)
- SCHURTER(8)
- SKF(日本エスケイエフ)(6)
- DELTRON(5)
- タカチ電機工業(3)
- Festo(3)
- シュナイダーエレクトリック(3)
- CKD(1)
- ワゴジャパン(1)
- MURATA(村田製作所)(1)
- IAI(アイエイアイ)(1)
- TRACO POWER(1)
- DIGILENT(1)
- ブランドをもっと見る
「siot sus」の検索結果

サージ防止装置 60 V ac/dc 0.026kA DINレール
フエニックス・コンタクト¥35,980税込¥39,5781個7日以内出荷Type3surgeprotection,consistingofprotectiveplugandbaseelement,withintegratedstatusindicatorandremotesignalingforsingle-phasepowersupplynetworks。Nominalvoltage60VAC/DC.仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:60 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-60-FM-PT●長さ:17.7mm●奥行き:74.5mm●高さ:101mm●寸法:17.7 x 74.5 x 101mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7177-97
サージ防止装置 120 V ac/dc 0.026kA DINレール
フエニックス・コンタクト¥34,980税込¥38,4781個7日以内出荷Type2/3surgeprotection,consistingofprotectiveplugandbaseelement,withintegratedstatusindicatorandremotesignalingforsingle-phasepowersupplynetworks。Nominalvoltage120VAC/DC.仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:120 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-120-FM-PT●長さ:17.7mm●奥行き:74.5mm●高さ:101mm●寸法:17.7 x 74.5 x 101mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7168-31
サージ防止装置 240 V ac/dc 0.026kA DINレール
フエニックス・コンタクト¥33,980税込¥37,3781個7日以内出荷Type 2/3 surge protection, consisting of protective plug and base element with Push-in connection。For single-phase power supply network with integrated status indicator and remote signaling。Nominal voltage 230 V AC/DC.仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:240 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-230-FM-PT●長さ:17.7mm●奥行き:74.5mm●高さ:101mm●寸法:17.7 x 74.5 x 101mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7178-01
サージ防止装置 240 V ac/dc 0.026kA DINレール
フエニックス・コンタクト¥36,980税込¥40,6781個7日以内出荷Type 2/3 surge protection, consisting of protective plug and base element with screw connection。For single-phase power supply network with integrated status indicator and remote signaling。Nominal voltage 230 V AC/DC.仕様●サプレッサタイプ:タイプ3サージ保護デバイス●最大定格電圧:240 V ac/dc●実装タイプ:DINレール●最大サージ電流:0.026kA●シリーズ:PLT-SEC-T3-230-FM-UT●長さ:17.7mm●奥行き:74.5mm●高さ:93.4mm●寸法:17.7 x 74.5 x 93.4mm●動作温度 Min:-40℃●動作温度 Max:+80℃アズワン品番65-7168-32
温度測定トランデューサ
フエニックス・コンタクト¥62,980税込¥69,2781個7日以内出荷Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signals。Freely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .。20 mA or 4 mA .。20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available仕様●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2304アズワン品番65-8091-95