カテゴリ
- 制御機器(89)
- FA担当者のオススメ新商品(74)
絞り込み
ブランド
- フエニックス・コンタクト
- ホンダ(6,860)
- 三菱ふそう(2,744)
- ミツビシ(517)
- Hutchinson(336)
- トヨタ(317)
- メディアカバーマーケット(278)
- WatchGuard(263)
- エレコム(261)
- 日野自動車(235)
- SMC(223)
- MAZDA(マツダ)(197)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(194)
- SWITCHCRAFT(186)
- オカムラ(岡村製作所)(176)
- ニッサン(149)
- SPARKFUN(137)
- 日立産機システム(127)
- パール金属(127)
- BELKIN(ベルキン)(120)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(81)
「tch」の検索結果

FL SWITCH 1000シリーズ 産業用アンマネ―ジドイーサネットスイッチ(Gigaタイプ有り)
フエニックス・コンタクト(1件のレビュー)¥9,998~税込¥10,998~1個当日出荷アンマネージドスイッチの困った!をすっきり解決する新シリーズが、 Push-in・フロントアクセスとなるデザインで登場。 小型スリム設計で業界最薄クラスの薄さを実現し、省スペース要求に適応。 オプションのアダプタを使用し、奥行きが浅い制御盤への取付けが可能。
FL SWITCH 1000シリーズ位置決め用アダプタ
フエニックス・コンタクト¥1,998~税込¥2,198~1個当日出荷から7日以内出荷小型スリム設計・Push-in前面配線・(Ethernet/IP & PROFINET プロトコル、802.1P優先制御)QoS機能付きアンマネージドスイッチ・別売りアダプタでDINレール取付方向変更可能用途盤内DINレール取付用ギガビット対応8ポート産業用イーサーネットスイッチ
Relay Module RIF-1-RPT-LDP-24DC/1ICT
フエニックス・コンタクト¥3,598税込¥3,9581個7日以内出荷Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686Easily adjust voltages or amplify power with this solid-state relay module from Phoenix Contact。It safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)。The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking area。A plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loads。Its mechanically coded to prevent you from mismatching it with other components。Use this relay in any application that has high switch-on peaks。Its leading tungsten pre-contact can safely switch on currents of up to 800 A。The unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309アズワン品番65-8091-60
Eaton Fulleon 電磁接触器 ELRシリーズ
フエニックス・コンタクト¥32,980税込¥36,2781個7日以内出荷Single-phase solid-state contactor, input voltage: 24 V DC, output current: 50 A, zero voltage switch仕様●コンタクトの定格電流:50 A●シリーズ:ELR●動作温度 Max:+70℃●動作温度 Min:-30℃●コード番号:189-2303アズワン品番65-7352-07
Safety switch sensor
フエニックス・コンタクト¥28,980税込¥31,8781個7日以内出荷仕様●電源電圧:24V dc●安全接点:2●材質:サーモプラスチック●接続タイプ:M12●アクチュエータタイプ:磁気式●補助接点:1.●シリーズ:PSR-CT-F-SEN-1-8●IP保護等級:IP67●幅:15mm●コード番号:239-5130アズワン品番65-7842-72
電流制限スイッチ
フエニックス・コンタクト¥71,980税込¥79,1781個7日以内出荷。Limit value switch with input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit-value switch Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2316アズワン品番65-8091-42
電流制限スイッチ
フエニックス・コンタクト¥71,980税込¥79,1781個7日以内出荷Limit value switch with Ex i input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit value switch with intrinsically safe input [Ex ia] Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2315アズワン品番65-8092-44
Header 6W 2.5mm PitchTHR 160V 6A Horiz
フエニックス・コンタクト¥1,598税込¥1,7581袋(5個)7日以内出荷仕様Phoenix Contact COMBICON PTSM 2.5 mm基板端子台ヘッダ. PTSMシリーズの業務用2.5 mmピッチヘッダは、限られたスペースが問題である場合に、小型で信頼性のある接続を実現します。. 2.5 mmピッチ 基板対基板 スルーホール実装 さまざまなポジションが使用可能 白タイプ電線対基板ピッチ(mm)2.5シリーズCOMBICON PTSM定格電圧(V)160端子種別はんだ定格電流(A)6行数1コンタクト数6RoHS指令(10物質対応)対応ボディ向きライトアングル
Header 5W 2.5mm PitchTHR 160V 6A Horiz
フエニックス・コンタクト¥899税込¥9891袋(5個)7日以内出荷仕様Phoenix Contact COMBICON PTSM 2.5 mm基板端子台ヘッダ. PTSMシリーズの業務用2.5 mmピッチヘッダは、限られたスペースが問題である場合に、小型で信頼性のある接続を実現します。. 2.5 mmピッチ 基板対基板 スルーホール実装 さまざまなポジションが使用可能 白タイプ電線対基板ピッチ(mm)2.5シリーズCOMBICON PTSM定格電圧(V)160端子種別はんだ定格電流(A)6行数1コンタクト数5RoHS指令(10物質対応)対応ボディ向きライトアングル
3 way H/V screw terminal block 5mm pitch
フエニックス・コンタクト¥739税込¥8131袋(5個)7日以内出荷仕様ピッチ = 5mm取り付けタイプ = ケーブルマウント端子方法 = 埋め込みネジ定格電流 = 15A色 = 緑定格電圧 = 630 Vシリーズ = COMBICON COMPACT PT素材 = ナイロンRoHS指令(10物質対応)対応
2 way H/V screw terminal block 5mm pitch
フエニックス・コンタクト¥479税込¥5271袋(5個)7日以内出荷仕様ピッチ = 5mm取り付けタイプ = スルーホール端子方法 = はんだ定格電流 = 15A色 = 緑定格電圧 = 630 Vシリーズ = COMBICON COMPACT PT素材 = ナイロンRoHS指令(10物質対応)対応
Header 2W 2.5mm PitchTHR 160V 6A Horiz
フエニックス・コンタクト¥549税込¥6041袋(5個)7日以内出荷仕様Phoenix Contact COMBICON PTSM 2.5 mm基板端子台ヘッダ. PTSMシリーズの業務用2.5 mmピッチヘッダは、限られたスペースが問題である場合に、小型で信頼性のある接続を実現します。. 2.5 mmピッチ 基板対基板 スルーホール実装 さまざまなポジションが使用可能 白タイプ電線対基板ピッチ(mm)2.5シリーズCOMBICON PTSM定格電圧(V)160端子種別はんだ定格電流(A)6行数1コンタクト数2RoHS指令(10物質対応)対応ボディ向きライトアングル
7 way parallel rising clamp 5.08mm pitch
フエニックス・コンタクト¥4,998税込¥5,4981袋(5個)7日以内出荷仕様ピッチ = 5.08mm取り付けタイプ = ケーブルマウント端子方法 = 埋め込みネジ定格電流 = 12A定格電圧 = 630 Vシリーズ = CLASSIC COMBICON MSTB素材 = ナイロンRoHS指令(10物質対応)対応
2 way PCB screw terminal 125A 15mm pitch
フエニックス・コンタクト¥9,598税込¥10,5581袋(5個)7日以内出荷仕様ピッチ = 15mm取り付けタイプ = スルーホールジェンダー = プラグ端子方法 = はんだ定格電流 = 125A色 = 緑定格電圧 = 1 kVシリーズ = MKDSP素材 = ナイロンRoHS指令(10物質対応)対応
Relay Module RIF-1-RPT-LDP-12DC/1IC
フエニックス・コンタクト¥4,298税込¥4,7281個7日以内出荷Pre-assembled relay module with Push-in connection, consisting of: relay base, power contact relay, plug-in display/interference suppression module, retaining bracket。Contact type: 1 N/O contact, max。switch-on current up to 130 A peak, 80 A (20 ms), 12 V DC input voltage仕様●コイル電圧:12V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●奥行き:75mm●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:34mA●リレースイッチの分類:ソリッドステートリレー●コード番号:189-2312アズワン品番65-8091-47
マネージドスイッチ
フエニックス・コンタクト¥149,800税込¥164,7801個82日以内出荷浅奥行きタイプ 汎用、RJ45 16ポート (1Gbps)型番1043496RoHS指令(10物質対応)対応
マネージドスイッチ
フエニックス・コンタクト¥64,980税込¥71,4781個82日以内出荷浅奥行きタイプ 汎用、RJ45 8ポート (100Mbps)型番1043412RoHS指令(10物質対応)対応
マネージドスイッチ
フエニックス・コンタクト¥94,980税込¥104,4781個82日以内出荷浅奥行きタイプ 汎用、RJ45 16ポート (100Mbps)型番1043416RoHS指令(10物質対応)対応
マネージドスイッチ
フエニックス・コンタクト¥95,980税込¥105,5781個82日以内出荷浅奥行きタイプ 汎用、RJ45 8ポート (1Gbps)型番1043484RoHS指令(10物質対応)対応
アンマネージドスイッチ
フエニックス・コンタクト¥52,980税込¥58,2781個82日以内出荷薄型フレキシブル取付タイプ RJ45 16ポート 10/100/1000 Mbps型番1085219RoHS指令(10物質対応)対応
マネージドスイッチ
フエニックス・コンタクト¥69,980税込¥76,9781個82日以内出荷浅奥行きタイプ PROFINET用、RJ45 8ポート (100Mbps)型番1089133RoHS指令(10物質対応)対応
アンマネージドスイッチ
フエニックス・コンタクト¥18,980税込¥20,8781個82日以内出荷薄型フレキシブル取付タイプ(広温度範囲) RJ45 8ポート 10/100 Mbps型番1085165RoHS指令(10物質対応)対応
マネージドスイッチ
フエニックス・コンタクト¥99,980税込¥109,9781個82日以内出荷浅奥行きタイプ PROFINET用、RJ45 16ポート (100Mbps)型番1089150RoHS指令(10物質対応)対応
マネージドスイッチ
フエニックス・コンタクト¥149,800税込¥164,7801個82日以内出荷浅奥行きタイプ PROFINET用、RJ45 16ポート (1Gbps)型番1089205RoHS指令(10物質対応)対応
アンマネージドスイッチ
フエニックス・コンタクト¥29,980税込¥32,9781個82日以内出荷薄型フレキシブル取付タイプ(広温度範囲) RJ45 8ポート 10/100/1000 Mbps型番1085162RoHS指令(10物質対応)対応