カテゴリ

  • 制御機器(5)
絞り込み
ブランド
  • フエニックス・コンタクト
  • THECUT(181)
  • SPARKFUN(101)
  • RS PRO(49)
  • エレコム(15)
  • SKF(日本エスケイエフ)(12)
  • Thermo Scientific(9)
  • brother(ブラザー)(7)
  • インターネット(7)
  • SIEMENS(6)
  • コミネ(5)
  • ARCOLECTRIC(4)
  • Seeed Studio(4)
  • Festo(3)
  • シュナイダーエレクトリック(3)
  • セイコーインスツル(3)
  • BROADCOM(2)
  • TRACO POWER(2)
  • EAO(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「the cut」の検索結果

5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Relay Module RIF-1-RPT-LDP-24DC/1ICT フエニックス・コンタクト

    Relay Module RIF-1-RPT-LDP-24DC/1ICT

    フエニックス・コンタクト
    3,398税込3,738
    1個
    7日以内出荷
    Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686Easily adjust voltages or amplify power with this solid-state relay module from Phoenix Contact。It safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)。The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking area。A plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loads。Its mechanically coded to prevent you from mismatching it with other components。Use this relay in any application that has high switch-on peaks。Its leading tungsten pre-contact can safely switch on currents of up to 800 A。The unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃
    仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309アズワン品番65-8091-60
  • 温度測定トランデューサ フエニックス・コンタクト

    温度測定トランデューサ

    フエニックス・コンタクト
    62,980税込69,278
    1個
    7日以内出荷
    Temperature transducer: converts signals from thermocouples and mV sources into 0/4…20 mA signals。Freely programmable, 3-way electrical isolation, screw connection, SIL.Input for thermocouples and mV sources 4..20 mA or 20..4 mA output signal range High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) Safe electrical isolation between input, output, and supply High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw connection available
    仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:熱電対、電圧●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:-1000 → 1000 mV, -250 → +2500℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2306アズワン品番65-8092-45
  • 温度測定トランデューサ フエニックス・コンタクト

    温度測定トランデューサ

    フエニックス・コンタクト
    62,980税込69,278
    1個
    7日以内出荷
    Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signals。Freely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .。20 mA or 4 mA .。20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available
    仕様●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2304アズワン品番65-8091-95
  • 電流制限スイッチ フエニックス・コンタクト

    電流制限スイッチ

    フエニックス・コンタクト
    67,980税込74,778
    1個
    7日以内出荷
    。Limit value switch with input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit-value switch Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm
    仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2316アズワン品番65-8091-42
  • 電流制限スイッチ フエニックス・コンタクト

    電流制限スイッチ

    フエニックス・コンタクト
    67,980税込74,778
    1個
    7日以内出荷
    Limit value switch with Ex i input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit value switch with intrinsically safe input [Ex ia] Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm
    仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2315アズワン品番65-8092-44