カテゴリ
- 制御機器(2)
絞り込み
ブランド
- フエニックス・コンタクト
- SPARKFUN(28)
- RS PRO(25)
- シュナイダーエレクトリック(20)
- SKF(日本エスケイエフ)(13)
- KOA(12)
- TOYOX(トヨックス)(3)
- FINDER(3)
- Festo(3)
- D'Addario(2)
- SKC(環境測定)(2)
- セキスイ(1)
- Weller(1)
- MURATA(村田製作所)(1)
- コミネ(1)
- MICROCHIP(1)
- VISHAY(1)
- SCHURTER(1)
- SICK(1)
- ブランドをもっと見る
「tsist」の検索結果

温度測定トランデューサ
フエニックス・コンタクト¥63,980税込¥70,3781個7日以内出荷Ex i temperature transducer: converts signals from resistance temperature detectors installed in the Ex area and transmits a 0/4 - 20 mA signal to a load in the safe area。Freely programmable。3-way isolation, SIL, screw connection, standard configur仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:RTD,ポテンショメータ●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2305アズワン品番65-8091-96
温度測定トランデューサ
フエニックス・コンタクト¥62,980税込¥69,2781個7日以内出荷Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signals。Freely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .。20 mA or 4 mA .。20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available仕様●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2304アズワン品番65-8091-95