近藤製作所91日以内出荷
繰り返し精度±0.003mm常時、スプリングテンション式の位置決めピンにてツールを押さえつけて、ガタツキがほぼ0(ゼロ)の高精度で連結が可能になります。落下防止万が一のエアーダウン時でもボールはABCの3点で保持され、ツールを落としません。強制払い出し質量の軽いツールでも確実に分離することが出来ます。エアブロー(45.kg可搬以上)連結時にゴミ異物を吹き飛ばす事ができるエアーブローポートをKHB本体側に標準装備。※異物除去が完全に出来る訳ではありません。粉塵が多い環境下では、更なる対策をお願いします。
全長(mm)連結時:118サイズ300タイプツールアダプタ側シリーズKHB外径(Φmm)253本体質量(kg)5.91繰返し精度(mm)±0.003インターフェース空気:14本、電気(オプション):3A・15ピントルク(N・m)連結時:3700ポート密着確認用:2本連結軸力(N)36950モーメント(N・m)連結時:2800駆動源(MPa)エアー:0.3~0.7