MURATA(村田製作所)¥119,800税込¥131,780
1セット(1000個)
7日以内出荷
Y3クラス認定品、IEC60950デバイスのみ。配電系統に直接接続するように設計されていますが、コンデンサの故障によって感電を生じる恐れがある場所には使用できません。SEV。GA3xxシリーズ。新開発のモノリシック構造の採用により、高電圧で動作可能な表面実装技術リフローはんだ付けに最適で、保証最高温度は+125℃低損失で、高周波回路及びモデム回路のY3クラスのコンデンサとして使用するのに最適動作温度範囲:-55→+125℃
仕様●入数:1リール(1000個入り)●静電容量:1nF●電圧:250V ac●パッケージ/ケース:2211 (5728M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:5.7 x 2.8 x 1.5mm●長さ:5.7mm●奥行き:2.8mm●高さ:1.5mm●シリーズ:GA353●動作温度 Max:+125℃アズワン品番65-7195-79