工進3日以内出荷
田畑の潅水や農機具の洗浄など手軽に使える口径50ミリのエンジンポンプ4サイクルエンジンを搭載、燃料は自動車用無鉛ガソリン・エンジンオイルを使用します。搭載エンジン、ダブルフランジ(吐出2方向)など用途に応じてお選びください。接続部は管用平行ネジ全機種カップリング・バンド・ストレーナー付き。ページ下部の部品展開図より部品の検索・購入ができるようになりました!(※PC版サイトのみ対応)
用途田畑の潅水、農機の洗浄、水やり等に付属品ストレーナー1個、ホースバンド3個、ワンタッチカップリング2個、エンジン工具一式トラスコ品番827-9862材質ポンプ部ADC質量(kg)26全揚程(m)34本体質量(kg)26最大吐出量(L/min)670定格出力(kW)2.9/3600rpm使用燃料自動車用無鉛ガソリン吸入揚程(m)8吸入吐出口径(mm)50燃料タンク容量(L)3.1プラグNGK:BPR6ES/DENSO:W20EPR-U連続運転時間(h)約2.5時間本体寸法(幅W×奥行D×高さH)(mm)386×506×410エンジン形式ホンダGP160(163CC)最大出力(kW)3.6/3600rpm吸入/吐出口径50アズワン品番64-6358-40エンジンオイル量(L)0.58パーツリストあり