工進3日以内出荷
田畑の潅水や農機具の洗浄など手軽に使える口径40ミリのエンジンポンプ4サイクルエンジンを搭載、燃料は自動車用無鉛ガソリン・エンジンオイルを使用します。搭載エンジン、ダブルフランジ(吐出2方向)など用途に応じてお選びください。接続部は管用平行ネジ全機種カップリング・バンド・ストレーナー付き。ページ下部の部品展開図より部品の検索・購入ができるようになりました!(※PC版サイトのみ対応)
用途田畑の潅水、農機の洗浄、水やり等に付属品ストレーナー1個、ホースバンド3個、ワンタッチカップリング2個、エンジン工具一式質量(kg)27.1種類ハイデルスポンプ出力エンジン:定格4.7PS 最大6.3PSタンク容量(L)約3.1口径(Φmm)40全揚程(m)34本体質量(kg)27.1最大吐出量(L/min)350定格出力(kW)3.4/3600rpm使用燃料自動車用無鉛ガソリン吸入揚程(m)8燃料タンク容量(L)3.1プラグNGK:BP6HS連続運転時間(h)約2時間本体寸法(幅W×奥行D×高さH)(mm)404×495×435エンジンタイプ空冷4サイクル 三菱GB13G(181CC)エンジン形式三菱GB13G(181CC)始動方式リコイルスターター方式最大出力(kW)4.6吸入/吐出口径40エンジンオイル量(L)0.55運転時間(時間)約2パーツリストあり