カテゴリ
- 整備工具・ウェア・ツーリング用品(9)
絞り込み
ブランド
- コミネ
- RS PRO(855)
- 工進(119)
- SPARKFUN(117)
- シュナイダーエレクトリック(71)
- KEMET(67)
- Pro-Auto(60)
- nepros(36)
- SKF(日本エスケイエフ)(30)
- VISHAY(25)
- LEPLUS NEXT(14)
- SCHURTER(12)
- ハネウェル(11)
- SIEMENS(11)
- omron(オムロン)(10)
- PROXXON(プロクソン)(10)
- AKRacing(エーケーレーシング)(9)
- Seeed Studio(9)
- PROMOTE(プロモート)(8)
- ブランドをもっと見る
「tile pro」の検索結果
特価

EK-215 DUAL HEAT PROTEC E-GLOVE
コミネ¥19,980税込¥21,9781双4日以内出荷から7日以内出荷新型コントロールシステム採用の7.4V電熱グローブ。 スイッチ操作により、従来の3段階の温度調節だけでなく、指先だけ・掌だけ・指先と掌といった発熱エリアの切り替えも可能。 ※この商品は電源別売りです。 ※Must buy 7.4V battery set(EK-207) or cigar power cable(EK-208) to make this glove work ・Evolved electric heat gloves ・Micro carbon fiber heater system ・Updated three types of heating modes are available : Fingers only, palm area only, both fingers and palm area ・Breathable & waterproof construction ・Insulation padding ・3D pattern provides comfort grip ・Inner hard knuckle guard ・Carbon palm slider ・Foam padding on the fingers ・Reflective panel on the back of hand and fingers ・Touch panel operation ・Wrist belt for secure fit ・Draw code to shut out the wind ・Anti-imitation 4D label
SK-853 エニグマ CE2 E/S/K ガード
コミネ¥2,098税込¥2,3081個5日以内出荷欧州CE規格レベル2認証を取得した肘・肩・膝用ソフトインナープロテクター。One of thinnest CE LEVEL 2 protectors offers outstanding protection impact, comfort and flexibility用途・CE規格 EN1621-1 レベル2種別左右セット材質TPE色ブラックサイズFree寸法(幅W×高さH×厚さt)(mm)130×185×8
WJ-749R PROTEC JEANS
コミネ¥7,398~税込¥8,138~1着5日以内出荷から7日以内出荷デザインを一新したベーシックなライディングジーンズ。 膝にはCE規格レベル2プロテクターを採用。 裾内側のリフレクターは新たに縦方向に配置。 ・Updated version of the popular WJ-732R ・Side slit pocket & Komine logo at the lining of the waist are added ・Regular fit ・Stretch denim for enhanced mobility ・Soft CE level 2 protectors on the knees(SK-810) ・External zip pocket to remove the knee protector ・Reflective taping is placed lengthwise so it would be still seen when the hem is cut
EK-215 DUAL HEATPROTEC E-GLOVE
コミネ¥19,980税込¥21,9781双5日以内出荷から7日以内出荷新型コントロールシステム採用の7.4V電熱グローブ。 スイッチ操作により、従来の3段階の温度調節だけでなく、指先だけ・掌だけ・指先と掌といった発熱エリアの切り替えも可能。 ※この商品は電源別売りです。 ※Must buy 7.4V battery set(EK-207) or cigar power cable(EK-208) to make this glove work ・Evolved electric heat gloves ・Micro carbon fiber heater system ・Updated three types of heating modes are available : Fingers only, palm area only, both fingers and palm area ・Breathable & waterproof construction ・Insulation padding ・3D pattern provides comfort grip ・Inner hard knuckle guard ・Carbon palm slider ・Foam padding on the fingers ・Reflective panel on the back of hand and fingers ・Touch panel operation ・Wrist belt for secure fit ・Draw code to shut out the wind ・Anti-imitation 4D label色L.GY/BK
EK-111 WP SYSTEM INNER JACKET
コミネ¥14,980~税込¥16,478~1着5日以内出荷から7日以内出荷車載12Vバッテリーより給電する防風仕様の電熱ライニングジャケット。オプションライニングシステムに対応するライディングジャケットを防風電熱ジャケット化することが可能。 ・Windproof liner with electric heater(DC12V) ・Can be worn with the system jackets with no lining, JK-602, JK-606, etc. ・Equipped with a connector to be able to connect with 12V electric heated glove in the forearm ・Three-stage temperature settings are available
JK-611 WP PROTECT LONG WINTER COAT
コミネ¥25,980税込¥28,5781着7日以内出荷スーツに合わせても違和感のない、グレーカラーのロングコート。 使用している三層ラミネート生地は透湿防水仕様で通勤に最適。 ・Urban riding coat, designed for commuting ・Used laminated fabric(polyester textile + breathable waterproof membrane + tricot lining) ・Come with a removable thermal liner with rib knit cuff ・3D ergonomic fit for comfort ride ・3D mesh back lining structure-PATENTED /特許 第6456099号(equipped on removable thermal liner) ・CE level 2 protectors(equipped on removable thermal liner) on shoulder(SK-812) and elbow(SK-810) ・EVA padding on back included(equipped on removable thermal liner) ・Hard type chest protector(SK-689) included ・Pants connection flap, to prevent the jacket from riding up (can be connected with a belt loop of your pants) ・Snap button to fix hood
GK-842 PROTEC 防風GLOVE HG
コミネ¥4,898税込¥5,3881双7日以内出荷操作性を重視した防風仕様ウインターグローブ。透湿防水構造を採用せず掌部分の厚みを抑えた構造で、春夏用グローブに匹敵するダイレクトな操作性を実現。 ・High operability windproof gloves ・Windproof construction ・Insulation padding in the back of hand ・Highly recommended for riders that utilize heated grips on motorcycles ・No lining on the palm, which would allow a better heat transmission to the hands ・3D pattern provides comfort grip ・Inner hard knuckle guard ・TPR palm protector ・Reflective panel on first finger ・Touch panel operation
WJ-925R WARM SYSTEM JEANS
コミネ¥9,998~税込¥10,998~1着7日以内出荷着脱可能なフリースライナーを装備した、冬にも使えるライディングジーンズ。 膝にはCE規格レベル2プロテクターを採用。 裾内側のリフレクターは新たに縦方向に配置。 ・Winter jeans with removable fleece liner ・Regular fit ・Stretch denim for enhanced mobility ・3D ergonomic fit for comfort ride ・Soft CE level 2 protectors on the knees(SK-810) ・External zip pocket to remove the knee protector ・Reflective taping is placed lengthwise so it would be still seen when the hem is cut
EK-306 12V ELECTRIC HANDLE WARMER
コミネ¥9,998税込¥10,9981双7日以内出荷車載12Vバッテリーより給電するコンパクトな電熱ハンドルウォーマー。 ・Handle covers with electric heater(DC12V) ・DC12V electric heated handle warmer ・Can be operated by powered direct from your motorcycle ・Three-stage temperature settings are available ・Neoprene construction ・Windproof construction色BKサイズFREE