コガネイ9日以内出荷から10日以内出荷
全空気圧制御機器、駆動機器制御をはじめとするエアシステムのコントロールを実現。シリンダ径20~50mmのシリンダの駆動制御や低圧仕様のアクチュエータに最適な電磁弁。セレクタ弁、デバイダ弁など、多彩な機能を発揮します。
用途ソレノイドの力で主軸を切換える為、使用圧力0Mpaから使用可能な直接作動方式電磁弁。低圧の制御やエアブローに最適。仕様●ポジション数:2ポジション●スピードコントローラ:スピードコントローラなし●マフラ:マフラなし使用温度範囲(℃)(雰囲気および使用流体)0~50ポート数5ポート使用圧力範囲(MPa)0~0.9作動方式直動形使用流体空気応答時間(秒)(ON時/OFF時)0.02/0.02以下保証耐圧力(MPa)1.35取付方向自由最大作動頻度(Hz)5給油不要耐衝撃(m/s2)(横方向)1373.0、(軸方向)392.3リード線長さ(mm)300ベース取付ベースなし配管接続口径Rc1/8流量特性音速コンダクタンスC(dm3/(s・bar))0.68、有効断面積(Cv値)(mm2)3.4(0.19)ポートの種類シングルソレノイド