コガネイ7日以内出荷から10日以内出荷
全空気圧制御機器、駆動機器制御をはじめとするエアシステムのコントロールを実現。シリンダ径25mmまでに対応、バルブ幅10mm、標準0.55W、低電流タイプ0.15Wの低消費電力を実現。高応答タイプを用意し、多様なニーズとプロの制御に応えます。
形式標準タイプ作動方式内部パイロット形配管接続口径M3×0.5使用流体空気使用圧力範囲(MPa)0.2~0.7保証耐圧力(MPa)1.05使用温度範囲(℃)(雰囲気および使用流体)5~50流量特性有効断面積S(mm2)1.3給油不要耐衝撃(m/s2)1373.0(軸方向294.2)取付方向自由最大作動頻度(Hz)5電圧(V)DC24応答時間(秒)(ON時/OFF時)0.01/0.02以下ポートの種類シングルソレノイド仕様●ポジション数:2ポジション●マフラ:マフラなし●マニホールド仕様:F形(直接配管形)