コガネイ6日以内出荷
圧縮空気の持つエネルギーを、直線運動や搖動などの具体的な力として実現します。シリンダ径Φ8~40 ダイレクトマウント取付で、最小・最軽量。ベーシックシリンダのみで、全ての組立工程の製作が可能な豊富なバリエーション構成。H1グリス標準対応。
保護構造IP67(IEC規格)、JISC0920(防浸形)電源電圧(V)DC4.5~28応答時間1ms(MAX.)絶縁抵抗(MΩ)100MIN.(DC500Vメガーにて、ケース・リード線端末間)保存温度範囲(℃)-10~70漏れ電流(mA)0.05MAX.(DC24V)耐衝撃(m/s2)294.2(非繰返し)リード線長さ(mm)3000スイッチ種類3線式、2色発光無接点NPN出力タイプリード線上出し