コガネイ7日以内出荷
圧縮空気の持つエネルギーを、直線運動や搖動などの具体的な力として実現します。シリンダ径Φ16~63 ステンレスチューブ採用の高品質、高信頼設計は、小・中形シリンダのスタンダード。豊富な全21バリーションをラインナップ。
ストローク調整範囲(mm)0~-25作動方式複動片ロッド仕様スリム引側ストローク調節シリンダ種類一般シリンダ使用温度範囲(℃)0~70クッション固定式(ゴムバンパ方式)使用圧力範囲(MPa)0.04~0.9使用流体空気本体形状標準保証耐圧力(MPa)1.32給油不要配管接続口径Rc1/8作動速度範囲(mm/s)30~800