仕様【接点保護対策】要保護構造IP67(IEC規格)、JIS C0920(防浸形)対応ノックシリンダ複動形、マルチマウントシリンダ、ダイナシリンダ、SDシリンダ、TDA Φ6、AMT等応答時間1ms MAX.絶縁抵抗(MΩ)100 MIN.(DC500Vメガーにて、ケース-リード線端末間)保存温度範囲(℃)-10~70漏れ電流(mA)0耐振動88.3m/s2(複振幅1.5mm・10~55Hz)配線方式2線式周囲温度(℃)0~60リード線PVC0.2SQ×2芯×1000耐衝撃294.2m/s2(非繰返し)