コガネイ(2件のレビュー)当日出荷から26日以内出荷
シリンダ径20~40mmのシリンダの駆動制御をはじめ、いかなる用途にも対応する豊富なシリーズ構成。
コガネイ(1件のレビュー)当日出荷から23日以内出荷
シリンダ径20~80mmのシリンダの駆動制御をはじめ、いかなる用途にも対応する豊富なシリーズ構成。
仕様●弁機能:常時閉(NC標準)および常時開(NOオプション)●ポジション数:2ポジション使用温度範囲(℃)(雰囲気および使用流体)5~50使用圧力範囲(MPa)0.15~0.7作動方式内部パイロット形使用流体空気保証耐圧力(MPa)1.05取付方向自由最大作動頻度(Hz)5給油不要耐衝撃(m/s2)1373.0(軸方向294.2)配管接続口径Rc1/8流量特性音速コンダクタンスC(dm3/(s・bar))2.04、有効断面積(Cv値)(mm2)10.2(0.57)