電磁弁200シリーズコガネイ10日以内出荷
全空気圧制御機器、駆動機器制御をはじめとするエアシステムのコントロールを実現。シリンダ径32~80mmのシリンダの駆動制御や低圧仕様のアクチュエータに最適な電磁弁。セレクタ弁、デバイダ弁など、多彩な機能を発揮します。
仕様●ポジション数:2ポジション●弁機能:常時閉(NC)使用温度範囲(℃)(雰囲気および使用流体)0~50ポート数3ポート使用圧力範囲(MPa)0~0.9作動方式直動形使用流体空気応答時間(秒)(ON時/OFF時)0.02/0.02以下保証耐圧力(MPa)1.35ダイオードフライホイルダイオードなし取付方向自由最大作動頻度(Hz)5給油不要耐衝撃(m/s2)(横方向)980.7、(軸方向)588.4結線方式グロメット配管接続口径Rc1/4流量特性音速コンダクタンスC(dm3/(s・bar))1.7、有効断面積(Cv値)(mm2)8.5(0.47)インジケータLEDインジケータ付