電磁弁JAシリーズコガネイ当日出荷から7日以内出荷
全空気圧制御機器、駆動機器制御をはじめとするエアシステムのコントロールを実現。シリンダ径40mmまで対応、バルブ幅10.5mm、薄形コンパクト形状。機械装置の省スペースを加速。タンデム3ポート弁などバルブとしての高付加価値を装備。
形式標準タイプ作動方式内部パイロット形配管接続口径Φ6継手使用流体空気使用圧力範囲(MPa)0.2~0.7保証耐圧力(MPa)1.05使用温度範囲(℃)(雰囲気および使用流体)5~50給油不要耐衝撃(m/s2)245取付方向自由最大作動頻度(Hz)5