スター・グリップオネジ付、プラスティック/黒Roemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質(本体)PA6種類多角形温度範囲(℃)-30~80取付部おねじ材質(カバー)PA色(カバー)黒(RAL9005相当)RoHS指令(10物質対応)対応色(グリップ)黒(RAL9005相当)材質(取付部)ステンレス鋼
スプリング・プランジャ、六角穴付/ステンレス鋼バネ圧:標準Roemheld Halder(ロームヘルド・ハルダー)6日以内出荷から18日以内出荷
材質ピン:ステンレス鋼1.4305(SUS303相当)、バネ:ステンレス鋼、本体:ステンレス鋼1.4305(SUS303相当)最高温度(℃)250RoHS指令(10物質対応)対応
スター・グリップオネジ付、プラスティック/白Roemheld Halder(ロームヘルド・ハルダー)9日以内出荷から18日以内出荷
材質(本体)PA6種類多角形温度範囲(℃)-30~80取付部おねじ材質(カバー)PA色(カバー)白(RAL9019相当)RoHS指令(10物質対応)対応色(グリップ)黒(RAL9005相当)材質(取付部)ステンレス鋼
スプリング・プランジャ、六角穴付/快削鋼、バネ圧:強Roemheld Halder(ロームヘルド・ハルダー)15日以内出荷から18日以内出荷
材質ピン:快削鋼/焼入れ/黒染、バネ:ステンレス鋼、本体:快削鋼/黒染最高温度(℃)250RoHS指令(10物質対応)対応
スター・グリップオネジ付、プラスティック/黄Roemheld Halder(ロームヘルド・ハルダー)13日以内出荷から18日以内出荷
材質(本体)PA6種類多角形温度範囲(℃)-30~80取付部おねじ材質(カバー)PA色(カバー)黄(RAL1016相当)RoHS指令(10物質対応)対応色(グリップ)黒(RAL9005相当)材質(取付部)ステンレス鋼
ボール・ノブ、DIN319/モールド・ネジ付形状C/赤Roemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質ブッシュ:スチール/亜鉛メッキ、ボール:熱硬化性樹脂DIN7708PF31/赤(RAL3003相当)形状C色赤最高温度(℃)110RoHS指令(10物質対応)対応
スター・グリップオネジ付、プラスティック/オレンジRoemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質(本体)PA6種類多角形温度範囲(℃)-30~80取付部おねじ材質(カバー)PA色(カバー)オレンジ(RAL2004相当)RoHS指令(10物質対応)対応色(グリップ)黒(RAL9005相当)材質(取付部)ステンレス鋼
ノブ/ローレット付/スティール、黒染Roemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質(本体)スチール種類丸形仕上黒染取付部めねじRoHS指令(10物質対応)対応材質(取付部)スチール
プッシュ・プランジャー、回転止め用のネジ付/メネジ付Roemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質本体:亜鉛ダイキャスト/樹脂塗装/黒、本体:スチール/亜鉛メッキ、ノブ:スチール/黒染、カウンター・ナット:スチール/黒染、ピン:スチール/浸炭焼入れ/黒染、ネジ:スチール/黒染/先端部黄銅最高温度(℃)100RoHS指令(10物質対応)対応
プッシュ・プランジャー、回転止め用のネジ付/球状Roemheld Halder(ロームヘルド・ハルダー)18日以内出荷
最高温度(℃)100材質本体:亜鉛ダイキャスト/樹脂塗装/黒、本体:スチール/亜鉛メッキ、ノブ:スチール/黒染、カウンター・ナット:スチール/黒染、ピン:スチール/浸炭焼入れ/黒染、ネジ:スチール/黒染/先端部黄銅RoHS指令(10物質対応)対応
スター・グリップオネジ付、プラスティック/ブルーRoemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質(本体)PA6種類多角形温度範囲(℃)-30~80取付部おねじ材質(カバー)PA色(カバー)青(RAL5015相当)RoHS指令(10物質対応)対応色(グリップ)黒(RAL9005相当)材質(取付部)ステンレス鋼
ノブ/ローレットなし/スティール、黒染Roemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質(本体)スチール種類丸形仕上黒染取付部めねじRoHS指令(10物質対応)対応材質(取付部)スチール