カム・クランプ/クランプ・レバー形/ステンレス鋼1.4305(SUS303相当)、ニッケルメッキRoemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質グリップ・レバー:ステンレス鋼1.4305(SUS303相当)/サンドブラスト、本体:ステンレス鋼1.4305(SUS303相当)/ニッケルメッキ、ボール・ノブ:熱硬化性樹脂(PF31)/黒色、ねじ:ステンレス鋼1.4021(SUS420J1相当)/熱処理/ニッケルメッキ質量(g)317RoHS指令(10物質対応)対応
グリップ・レバー/球状ノブ付/ステンレス鋼1.4305(SUS303相当)、サンドブラストRoemheld Halder(ロームヘルド・ハルダー)18日以内出荷
種類グリップレバー形状ノブ付形取付部おねじ材質(本体)熱硬化性樹脂(PF31)材質グリップ・レバー:ステンレス鋼1.4305(SUS303相当)、ボール・ノブ:熱硬化性樹脂(PF31)/黒色色(グリップ)円筒形:黒表面処理グリップ・レバー:サンドブラスト最高温度(℃)110RoHS指令(10物質対応)対応
カム・クランプ/クランプ・ボルト付/ステンレス鋼1.4305(SUS303相当)、ニッケルメッキRoemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質グリップ・レバー:ステンレス鋼1.4305(SUS303相当)/サンドブラスト、本体:ステンレス鋼1.4305(SUS303相当)/ニッケルメッキ、ボール・ノブ:熱硬化性樹脂(PF31)/黒色、ねじ:ステンレス鋼1.4021(SUS420J1相当)/熱処理/ニッケルメッキ質量(g)159RoHS指令(10物質対応)対応
クランピング・キャッチ/クランプ・レバー付、レバーの位置可変、斜面下向き/ステンレス鋼1.4305(SUS303相当)、ニッケルメッキRoemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質グリップ・レバー:ステンレス鋼1.4305(SUS303相当)、ボール・ノブ:熱硬化性樹脂(PF31)/黒色形状ノブ付形材質(本体)ステンレス鋼質量(g)302種類クランプレバー回し半径(mm)116表面処理グリップ・レバー:サンドブラスト材質(ねじ部)ステンレス鋼1.4021(SUS420J1相当)表面処理(ねじ部)熱処理/ニッケルメッキ取付部おねじ締付トルク(N・m)40表面処理(本体)ニッケルメッキRoHS指令(10物質対応)対応取付穴径(mm)M10
クランピング・キャッチ/クランプ・レバー付、レバーの位置可変、斜面上向き/ステンレス鋼1.4305(SUS303相当)、ニッケルメッキRoemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質グリップ・レバー:ステンレス鋼1.4305(SUS303相当)、ボール・ノブ:熱硬化性樹脂(PF31)/黒色形状ノブ付形材質(本体)ステンレス鋼質量(g)304種類クランプレバー回し半径(mm)116表面処理グリップ・レバー:サンドブラスト材質(ねじ部)ステンレス鋼1.4021(SUS420J1相当)表面処理(ねじ部)熱処理/ニッケルメッキ取付部おねじ締付トルク(N・m)40表面処理(本体)ニッケルメッキRoHS指令(10物質対応)対応取付穴径(mm)M10