協和[機構部品]15日以内出荷
◎着脱アダプター付のフランジです。・KLM型等の長形オイルゲージは、長期間の使用によるゲージ管の汚れや、不慮の破損に対し分解手入れや部品の交換が、簡単にできますが、この時には油槽の油抜きが、必要になります。・KMA-A・F型は、着脱時バルブの開閉を自動的に行うため、この油抜き作業を必要としません。◎取り付け寸法はJISに基づきKLPD-G型・KLPD-GV型、KLM型、KLM-V型、KLM-AV型が取り付け可能です。◎本体は鉄(SS400)にクロムメッキ仕上げ、弁パッキンにフッ素ゴムを使用しています。◎100A・S型は本体がステンレス製、各パッキン類にテフロンを使用しています。
形状長形シリーズKMA-A・F寸法A(mm)100寸法D(mm)15寸法B(mm)75寸法C(mm)14