スーパーワゴン(高さ調整タイプ/ナイロンウレタン車/天板付)サカエ翌日出荷
ストロークは余裕の250mm!!高さ720~970mmの範囲で50mmピッチで高さ調整可能!!使用条件に合わせた高さの調整が可能です。天板付ですので、文字を書く作業、軽梱包作業、組立作業等もでき大変便利です。棚板コーナー部は、サカエ独自の支柱突き合せ方式の為、ぐらつきが無く、また棚板の強度も高く堅牢です。棚板は皿型・フラット型に組替え可能!!中棚は50mmピッチで調整可能!!。ナイロンウレタン車を使用していますので、耐油性、耐摩耗性、低温特性に優れております。比較的、表面硬度も低く、かつ床面の汚染度が少ないことから室内で多く使用されています。又始動時における始動抵抗が抜群に優れている為、物を軽く移動搬送する事ができます。
用途機械周り、ライン作業の補助テーブルとして。工具収納、仮置き場として最適です。高さ(mm)740~990材質(車輪)ナイロンウレタン車ピッチ(mm)中棚50mmピッチ調整可能段数3ストッパーあり(×2)キャスター径(Φmm)100材質(天板)改正RoHS指令10物質対応サカエリューム色(天板)グリーン天板厚さ(mm)21均等耐荷重(kg)200色(本体)グリーンRoHS指令(10物質対応)対応グリーン購入法適合