仕様電話/ネットワーク回線保護:-自動シャットダウン機能:非対応付属品変換プラグ(2P-3Pアダプタ)質量(kg)約1.9周波数(Hz)50/60±0.5(バックアップ運転時)外形寸法(幅W×奥行D×高さH)(mm)100×315×68コンセント出力6個(バックアップコンセント3個/サージ保護のみコンセント3個)出力周波数(Hz)50/60±0.5(バックアップ運転時)出力波形矩形波バッテリー【タイプ】小型シール鉛蓄電池、【容量】DC6V5Ah×1、【90%までの充電時間(負荷50%時)】<8時間、【バッテリー通常寿命(交換時期と使用温度)】3.0年(5~20℃)/1.7年(30℃)、【交換用バッテリー型番】BP5-6充電時間90%までの充電時間(負荷50%時)<8時間出力容量最大10A(コンセント)最大1000W(定格)AC100V±5%(バックアップ運転時)相数単相使用温湿度範囲湿度0~95%、0~40℃(結露のないこと)使用環境最大高度1500メートル(5000フィート)保管温湿度範囲湿度0~95%、-15~40℃(結露のないこと)バッテリー容量(Ah)DC6V5入力周波数(Hz)50/60(自動選定)安全規格UL、VCCI Class B Compliance、PSE入力仕様定格入力電圧:入力ケーブル長出力仕様バッテリーバックアップ:300VA/165Wコンセント最大出力容量:1000W出力停止までの最大時間:30分(負荷0~40W)サージ・ノイズフィルタ:EMI/RFIフィルタ無償補償期間1年バッテリー数1保管環境最大高度3000メートル(10000フィート)ケーブル長(cm)197適合バッテリー小型シール鉛蓄電池プラグ形状NEMA 5-15P本体幅(mm)100バッテリー寿命5~20℃は2.0年~/30℃は1.2年~線数2線式(アース付き)