3R(スリーアール)3日以内出荷
超極細径で鮮明な画質を実現しました。従来の細径内視鏡に比べノイズが少なく、クリアに映し出します。ハンディタイプの工業用内視鏡で最大クラスの5インチモニタを搭載しています。見たい場所へ直感的にカメラを可動できる軽いタッチのジョイスティックを採用しています。HDMI出力に対応しており、付属のHDMIケーブルを接続するだけで検査映像をリアルタイムに表示できます。
仕様●モニタ:5インチ●モニタ解像度:1024×768●撮像素子:1/9インチ●カメラ解像度:92万画素●先端外径:6.0mm●カメラケーブル有効長(約):1.0m●カメラ可動範囲(約):170°±10°※可動範囲は製品出荷時の合格基準であり、購入後に使用したもの、または時間が経過したものはこの基準に含まれません。●焦点距離(約)DOF:12~200mm●視野角(約)FOV:100°●光源:LED×6灯 調光、OFF+8段階●静止画サイズ:JPG/1280×720●動画サイズ:MP4/1280×720(30fps)●保存媒体:MicroSDカード(最大64GB)●インタフェース:HDMI出力(1280×720/60Hz)●バッテリ:18650 3.7V/2200mAh×2本●使用時間(約):2時間(※平均)●充電時間(約):5時間(※平均)●防じん・防滴:挿入部/IP67●動作温度: 挿入部/-20℃~70℃、モニタ/-10℃~50℃●重量(約):870gアズワン品番67-2515-90