佐藤計量器製作所当日出荷から14日以内出荷
単機能で使いやすい放射温度計です。測定対象物に触れることなく、衛生的・安全に温度が測れます。サークルタイプのレーザマーカのため、測定箇所の目安が容易に確認できます。-34℃から356℃までの温度レンジをカバー。放射率の3点切り替えが可能です。(0.95、0.70、0.30より選択)
測定範囲(℃)-34~356測定精度±2.5℃または±2.5%rdgの大きい方:0.0℃以上/±(2.5℃+5%rdg)℃:0.0℃未満(条件)測定環境温度23±3℃、放射率0.95のとき分解能0.2℃:-9.9~199.9℃(奇数は切り上げ表示)、1℃:上記以外測定波長(μm)8~14検出素子サーモパイル温度係数±0.2℃ /℃(条件)測定環境温度23±3℃以外のとき放射率設定0.95、0.70、0.30より選択