佐藤計量器製作所12日以内出荷
データロガー記憶計にトレサビリティー書類一式(校正成績書、校正証明書、体系図、基準器成績書の4点セット)を添付した製品です。校正標準ポイントは温度/10,23,40℃となります。最大16,000ヶの測定データを記憶できる「温度」データロガーです。記憶間隔1秒で約4時間、記憶間隔90分では約2年9ヶ月の長期に渡るデータが記憶できます。記憶間隔と記憶容量から総記憶時間計算の仕方:記憶容量×記憶間隔=総記憶時間 例:16000×5秒=22.2時間。記憶間隔は14種類の中から選択できます。データの記憶間隔は1秒、2秒、5秒、10秒、15秒、30秒、1分、2分、5分、10分、15分、30分、60分、90分と豊富な設定が可能です。記憶の予約が可能です。記憶を開始する日時を予約(設定)すると、予約した日時に自動で記憶を開始します。一体型センサSK-L751-1が付属されております。(空気の温度測定用のセンサです。液体の測定はできません。)。最大2本の温度センサが接続可能です。(付属は1本)。使用途に合わせて記憶方式が下記の4種類から選択可能です。1.ワンタイム方式 メモリが一杯になるまでデータの記憶を続ける方式です。記憶データ数が16000になると自動的に記憶を終了します。2.エンドレス方式(上書きモード) メモリが一杯になると、データの先頭から上書きをおこないます。直前の決められた期間のデータ収集に最適な方式です。3.データ数指定方式 あらかじめ記憶するデータの数を1~16000の間で指定することができます。不必要なデータを取りたくないときに最適な方式です。4.ページ方式(メモリ分割モード) メモリを4分割(4ページ)することができます。それぞれに異なる場所や時間のデータを順次記憶する方式で、。1台で複数台分の利用方法ができます。1ページは4000データを記憶可能です。解析ソフトウェアを標準付属。標準グラフ処理、リアルタイム監視など記憶したデータをフルに活用いただけます。また、CSV形式での保存も可能ですので、市販の表計算ソフトを利用することも可能です。キーロック機能で記憶中などの誤操作を防止します。警報値の上下限が設定可能(警報作動時、LEDが点灯、液晶の「Hi/Lo」マークが点滅表示します。)。電池・ACアダプタ(別売り)のどちらでも使用可能です。併用時はACアダプターが優先されます。停電などでACアダプターからの電源の供給が止まると自動で電池に切り替わります。電源が切れても記憶した測定データは内部メモリに保存されます。記憶した測定データはパソコンへのダウンロードの他に、microSDメモリカード(別売り)にコピー可能です。(記憶中もコピー可能です。)。機器に6桁のID番号を設定できます。複数台をご使用の場合、機器の識別が容易におこなえます。【解析ソフトウェア特徴】。USBハブを使用して最大10台の指示計を同時に接続できます。グラフ表示・保存・印刷・用途に応じた解析(拡大、縮小、期間選択、積算温度解析機能など)が可能です。データはCSV形式で保存した場合、市販の表計算ソフトでデータ解析ができます。リアルタイムでの監視が可能です。リアルタイム監視中、警報設定が可能で、事前に登録したメールアドレスへ警報メールを送信することができます。対応OS:Windows10/8.1/8(すべて64bit/32bit日本語版)※最新のサービスパックをインストールしていること。メモリ:4GB以上(32bit)8GB以上(64bit)。ハードディスク:4GB以上の空き容量が必要。その他:USBポート、CD-ROMドライブを有することメール警報機能を利用する場合はインターネット接続環境が及びメールアドレスが必要
仕様測定範囲:-10.0~60.0℃●分解能:0.1℃●測定精度:±0.7℃(0~40℃)、±0.8℃(その他)●表示機能:温度警報(ALM)、記憶方式、状態表示(REC/RES)、記憶量(バー)、SDメモリ、ローバッテリーマーク、キーロックマーク、各エラーメッセージ、各設定時における設定値表示●計測チャンネル数:温度2チャンネル(付属は空気用センサSL-L751-1×1本)●記憶容量:各チャンネル16000データ●記憶間隔:1秒・2秒・5秒・10秒・15秒・30秒・1分・2分・5分・10分・15分・30分・60分・90分の14通り●外部メモリ:microSD、SDHC/32GBまで。※市販のメモリはフォーマット済みのものをお使い下さい。本器で対応しているフォーマット形式はFAT32形式です。NTFS形式はご使用頂けません。●使用環境条件:-10~60℃ 85%rh以下(結露なきこと)●電源:単3形アルカリ電池2本または専用ACアダプタ(オプション)●電池寿命:計測モード時/約500時間、記憶モード時/各記間隔にて16,000データの記憶が可能(LCD消灯時)、LCD常時表示や計測モード時はACアダプターのご使用を推奨いたします。●寸法●▼本体(W):114×(H)80×(D)35mm(突起部除く)●▼センサ:センサ部/Φ11×(H)60mm、コネクタ部/Φ9×L30mm●材質:センサ部PC樹脂・コネクター部/PVC樹脂●重量:本体/約232g、センサ/約9g●付属品:一体型センサSK-L751-1(空気測定用)、トレサビリティ書類一式(本体とセンサ1本とのセット校正です)、単3形アルカリ電池2本、通信ケーブル(1.5m)1本、取扱説明書1冊、クイックマニュアル1部、解析ソフトウェアCD-ROM1枚●オプション品:No.8229-50専用ACアダプター(ケーブル1.5m)アズワン品番64-4058-34校正証明書一般校正