用途1連結して多極化することができます。2連結時の取付孔ピッチは9mmです。3F-60-AとF-60-1C (カバー)をセットにした商品です。(バラ出荷となります)定格電圧(V)125耐電圧AC1500V (1分間)定格電流(A)5材質(絶縁体)【主】PBT (UL94V-0)【カバー】ポリカーボネート (UL94V-2)締付トルク(N・m)【取付ねじ】0.5(M3ねじ)取得規格CSA規格、※本体F-60-AのみUL規格品です。端子金具PC端子カバー色透明色(本体)黒絶縁抵抗DC500V、100MΩ以上RoHS指令(10物質対応)対応