クマザキエイム5日以内出荷
簡単操作のあんしん安全ポータブル電源「ENEPORTA+3」は、災害時にも役立つ多機能・コンパクトな電源です。発火等の事故の危険性が極めて低いリン酸鉄リチウムイオンバッテリーを採用し、大容量28,000mAhながら約1.2kgの超軽量を実現。電源(AC/DC/USB)、照明(白色ライト/暖色ランタン)、情報収集(ワイドFMラジオ)の「三大ライフライン」をこれ一台でカバーします。普段使いはもちろん、防災用品を揃え始めた方や、アウトドア・旅行時のサブバッテリーとしても最適です。操作もシンプルで、いざという時も安心です。
仕様インバーター出力容量:約最大100 W(瞬間200W)セット内容本体、ACアダプター、シガーソケットアダプタ、取扱説明書材質ABS樹脂質量(kg)【本体】約1.2質量(g)【ACアダプタ】約120【シガーソケットアダプタ】約38使用温度範囲(℃)約0~35 ※結露などは避けてください出力電圧(V)12-14外形寸法(幅W×奥行D×高さH)(mm)【本体】(通常時) 約102×97×170、(ランタン展開時) 102×97×215【ACアダプタ】約43×72×30【シガーソケットアダプタ】約30×30×61コード長さ(mm)【ACアダプタ】約1200【シガーソケットアダプタ】約140定格出力【本体】AC(電圧/電流:100V 修正正弦波、周波数:50Hz、端子:アース付3芯/2芯)、DC(電圧/電流:12V-14V/10A、端子:外径Φ5.5mm/内径Φ2.1mm)、USB-C(電圧/電流:5V/3A,9V/3A,12V/3A,15V/3A,20V/5A (PD100W))、USB-A(電圧/電流:5V/2A,9V/2A,12V/1.5A(QC3.0/18W))、3-in-1(電圧/電流:5V/2A (合計)、端子:USB-C/Lightning/microUSB)【ACアダプタ】19V/1.5A連続使用時間(時間)[接続した機器の目安]LED卓上スタンド(消費電力6W):14、ノートPC(消費電力16W):5.5、扇風機(消費電力20W):4.5、電気毛布(消費電力27W):3、スマホ充電(バッテリー容量2800mAh):8回、家電(100W):50分充電時間(時間)[専用ACアダプター使用時]約5、[ソーラーパネルから]最大出力21Wのソーラーパネルの場合:約13 ※理論値LED消費電力:ランタン(弱):0.5W、ランタン(強):1W、懐中電灯:1W、懐中電灯(SOS):1W内蔵電池形式:リン酸鉄リチウムイオン電池、容量:89.6Wh (3.2V/28,000mAh)受信周波数FM 76MHz~108MHz安全機能BMS制御(高温保護、過充電保護、過放電保護、過負荷保護、ショート保護、過電流保護)定格入力【本体】電圧/電流:19V/1.2A、端子:外径Φ3.5mm/内径Φ1.35mm【ACアダプタ】100-240V 50/60HZ 0.8A